Shop All Wheelbarrows & Yard Carts
Piazza
Universal Fit Flat-Free Wheelbarrow Tire
Mfr # PI99914
Zoro # G704150664
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI99914
- Zoro # G704150664
- UPC # 654204460933
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Need a Wheelbarrow Tire, but don't know the size tire and hub length you need ? Our Universal Tire is for you.
The Universal Tire also comes with a variety of bushings and spacers to create the hub and axle configuration you need.
Fits 95% of all wheelbarrows on the market. Replaces a 4.80/4.00-8" Tire, a 3.50/2.50-8" tire, and a 4.00-6" Tire.
Tire Material: Solid Polyurethane.
Includes Nylon Spacers.
Not for Highway Use.
Rim: Steel.
Rim Diameter: 3".
Diameter: 14.5".
Width: 3.2".
Comes Standard with a 3" Hub and 5/8" Bearings.
Includes 3/4" ID Nylon Bushings.
The Universal Tire also comes with a variety of bushings and spacers to create the hub and axle configuration you need.
Fits 95% of all wheelbarrows on the market. Replaces a 4.80/4.00-8" Tire, a 3.50/2.50-8" tire, and a 4.00-6" Tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In. (380-645)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- MTD Handle Asm-Engage (684-04105D)
- BON TOOL Bon 50-244 Wood Repl Handles For Barrows Pro Grade (Pr) (50-244)
- SUNCASTRP 3CUFT Poly LWNGDN Cart (LC1250L)
- TRUPER Wheelbarrow Wedge Wd (MG-Wedge)
- MARATHON Tire Wb Fltfre 4.8/4.0X8 (00001)
- MARATHON BALL BEARINGS 1/2"" (60020)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- VULCAN Vulcan 34567 Wheelbarrow Parts, For 4 cu-ft Steel Wheelbarrow (34567)
- Piazza Lawn & Garden Tools