Shop All Plant & Tree Support
Piazza
SMG12197W 3 ft. steel stake bundled; 2 Pack
Mfr # PI835044
Zoro # G003969226
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI835044
- Zoro # G003969226
- UPC # 753153429517
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro steel stake bundled
- Green plastic coated plant stakes with a steel core
- Rustproof with water tight closures on both ends
- Won't rot or split
- Lightweight for indoor or outdoor use
- Spurs on stake provide easy tying & prevent vine slip down.
- 2 pack
- Size - 3 ft.
- Dimension - 36 x 0.6 x 0.6 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS 11 in. Silver Apple Faux Crystal Sculpture (383778)
- BIRCHWOOD CASEY Dirty Bird Multiple Bulls-E, 12x18 (BC-35705)
- MTD Blade-18.225 3N1 (742P05535)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- DR. EARTH All Purp Plant Food 24Oz (439)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GRN12118C2)
- UNIVERSAL FOREST Universal Forest 141040 Grade Stake 1 x 2 x 12 in.- pack of 24 (5606298)
- ACHLA DESIGNS Achla PYL-09 Mushroom Trellis I - Roman Bronze Powder Coat (PYL-09)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- GROW IT NOW 10Inh Raised Bed Corner Brkts 00135 (Model 226)
- Piazza Landscaping Materials