Shop All Plant & Tree Support
Piazza
SMG12196W 5 ft. Wood Plant Stakes; 4 Pack
Mfr # PI137728
Zoro # G603969220
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137728
- Zoro # G603969220
- UPC # 654204707076
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged wood stakes
- Ideal For Staking Trees, Shrubs, Vines, Tomatoes & Vegetables
- Wood stakes are kiln dried to prevent mold & distortion
- Keeps plants from falling
- Keeps plants from bending.
- 4 pack
- Size - 5 ft. X 3/4 in. x 3/4 in.
- Dimension - 60 x 0.75 x 0.75 in.
- Item Weight - 2.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 3400 PSI Horizontal Triplex Pump Kit, 8.7GA12, 3/4" Shaft (90037)
- VICTOR Pincher Animal Trap For Gophers (0610)
- COLEMAN-MACH Deluxe Non-Ducted Ceiling Assembly, White (9430D715)
- ILC Replacement for Power Wheels Fln93 PW Dune Racer Extreme Parts BAG FOR Dune Racer Fln93 (FLN93 PW DUNE RACER EXTREME PARTS BAG FOR DUNE RA)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- RAPITEST Meter-Soil Ph W/Probe (1840)
- FERTI-LOME 3 lbs 20-20-20 All Purpose Water Soluble Plant Food (FE396134)
- SUNCAST Border Stone Edging (BSE10TG)
- COOP POOP Organic Granules Plant Food 25 lb (HGR 243 CP25)
- PLANTATION PRODUCTS Plantation Products 7010794 1 qt. Liquid Organic All Purpose Plant Food (7010794)
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- Piazza Landscaping Materials