Shop All Plant & Tree Support
Piazza
SMG12136W White Plant Label; 30 Pack
Mfr # PI137720
Zoro # G003969233
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137720
- Zoro # G003969233
- UPC # 654204707007
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro plant label
- Easily mark & identify your plants.
- 30 pack
- Color - White
- Size - 4 in.
- Dimension - 1.2 x 7.87 x 4.33 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties, 18" 16 Ga B/A , 2.5 M/Bd, 2500PK (16BA18-DOMNY)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-20X30)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- BOSMERE Plastic Pot/Plot Markers (R005 WHI)
- DR. EARTH Bud&Bloom Fertilzer 4# (707P)
- DIMEX 9" Tree Protector (1132-18)
- LUSTER LEAF Rapiclip Vinyl Stretch Tie (844)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALHG50 Dalen Harvest Guard 5 in.x50 in. Lawn Seed Germination Blanket (DALHG50)
- SCHULTZ African Violet Food 4Oz (SPF44900)
- Piazza Plant & Tree Support