Shop All Plant & Tree Support
Piazza
SMG12122W 8 in. Twist Ties; Green; 100 Pack
Mfr # PI30223
Zoro # G204107465
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI30223
- Zoro # G204107465
- UPC # 657248299187
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro twist tie
- 100 pack
- Comes with 100 pieces
- Great for any garden
- Natural and sturdy
- Secure trees, shrubs, vines and other plants
- Size - 8 in.
- Dimension - 0.4 x 3.94 x 8 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weighted Bag Set (11C556)
- KOHLER Ignition Module (62 584 48-S)
- A & I PRODUCTS BLADE-MOWER, 18", 5/8", HL 18" x2.5" x0.33" (A-B1BC1205)
- MTD Wheel Assy-Frictio (05080AP)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- BONIDE PRODUCTS Root Stimulatr4-10-3 (412)
- EATON BROTHERS Rubber Budding Strips (307403)
- MIRACLE-GRO Plant Food Spikes (1002521)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- OSMOCOTE 277260 Flower & Vegetable Plant Food, 2 lb. (OS574629)
- Piazza Plant & Tree Support