Shop All Plant & Tree Support
Piazza
SMG12068W 5 ft. Bamboo Stakes; 4 Pack
Mfr # PI137751
Zoro # G803969242
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137751
- Zoro # G803969242
- UPC # 654204707243
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro bamboo pole
- Ideal for annuals, perennials, vegetables, small shrubs & climbing plants
- Durable, strong
- Keeps plants from falling
- 4 pack
- Size - 5 ft. x 1 in.
- Dimension - 60 x 1.02 x 1.02 in.
- Item Weight - 2.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FB)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- TEKNOR APEX Neverkink 5/8 In. Dia. x 50 Ft. L. Extra Heavy-Duty Garden Hose (8644-50)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- BONIDE PRODUCTS PT TREE WOUND DRESSING BRUSH TOP (225)
- WHITNEY FARMS Raised Bed Plant Food 3# (3300310)
- SUNNILAND Avocado and Mango 6-4-6 Plant Fertilizer 20 lb (120238)
- QUADEL Rigid Seedling Protector Tubes (3638)
- GARDENERS BLUE RIBBON Stretch Tie, 0.96"x150 ft. (T006B)
- FARBER BAG & SUPPLY CO Burlap Tree Wrap (4IN BRLP TREE WRAP)
- Piazza Plant & Tree Support