Shop All Plant & Tree Support
Piazza
SMG12059 3 ft. Hard Wood Stake; 5Pack
Mfr # PI137746
Zoro # G103969225
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137746
- Zoro # G103969225
- UPC # 654204707229
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro hardwood stakes
- Kiln dried for straight stakes
- Extremely hard wood for durability
- Pencil sharpened points.
- 5 pack
- Size - 3 ft. X 1/2 in. x 1/2 in.
- Dimension - 36 x 0.75 x 0.75 in.
- Item Weight - 0.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- KOHLER Kit Cover Valve (62 096 27-S)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (99125XPW)
- MTD Tine Asm-Articulat (984-0205A-0637)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 4PK (Spike-4-X)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- YARD BUTLER Deep Root, Irrigator (IWST-1)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- PANACEA CEILING HOOK BLACK 3PK (86206)
- Piazza Plant & Tree Support