Shop All Plant & Tree Support
Piazza
SMG12034 6 ft. Heavy Duty Bamboo Stakes; 6 Pack
Mfr # PI137752
Zoro # G203969224
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137752
- Zoro # G203969224
- UPC # 654204707250
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro heavy duty bamboo stakes
- 6 pack
- Size - 6 ft.
- Support most plants & produce
- Green coated shaft has small
- Molded nubs to help secure plants & ties
- Use this sturdy stake for your tomato plants or other plants
- Made with all natural material
- Can be used for a multitude of uses
- Strong & durable for long life
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- NEXT INNOVATIONS 16" Winter Red Wind Spinner (101406001-WINTERRED)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- TERRO Aerosol Carpenter Ant/Termite Killer 16 oz (T1901-6)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- GROW MASTER GOPHER BASKET 5GAL 2PK (1616256)
- GARDENERS BLUE RIBBON Sturdy Tree Ties (T019B)
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- COL-MET Galvanized Steel Sign Holder (5418)
- MIRACLE-GRO Allpurp Plnt Food 2.5Lb (3003510)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- Piazza Plant & Tree Support