Shop All Plant & Tree Support
Piazza
SMG12031W 4 ft. Bamboo Stake; 12 Pack
Mfr # PI137727
Zoro # G303969261
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137727
- Zoro # G303969261
- UPC # 654204707069
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged natural bamboo stakes, ideal for annuals, perennials, vegetables, small shrubs & climbing plants
- Durable, strong
- Keeps plants from falling
- Comes in a retail poly bag.
- 12 pack
- Size - 4 ft.
- Dimension - 48 x 2 x 2 in.
- Item Weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN & GARDEN Planter Hand Bulb Adj (GT0502T)
- KOHLER Chamber Float (24 234 01-S)
- LOGO BRANDS Tennessee Economy Canopy (217-39E)
- FORTEX FORTIFLEX Bucket Flat Back Pink 20Qt (FB-120PINK)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- DALEN Plant Protector Gard'N Cone 16 X 18 Inch (RC16-8W)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- MIRACLE-GRO Plant Food Blooms 2.5Lb (3005710)
- BONIDE PRODUCTS Fruit Tree and Plant Guard, Liquid, 1 pt (2021)
- WOODSTREAM Woodstream Coropration PC16 Gardener's Blue Ribbon 16inch Rolling Plant Caddie (PC16)
- UNIVERSAL FOREST PROD Universal Forest Prod 1338 1 x 2 x 48 In. Grade Stakes - 24 Pack (6783534)
- Piazza Landscaping Materials