Shop All Plant & Tree Support
Piazza
SMG12030 3 ft. Bamboo Stake; 12 Pack
Mfr # PI137729
Zoro # G203969248
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI137729
- Zoro # G203969248
- UPC # 654204707083
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged bamboo stakes
- Ideal for annuals, perennials, vegetables, small shrubs & climbing plants
- Durable & strong
- Keeps plants from falling
- Comes in a retail poly bag.
- 12 pack
- Size - 3 ft.
- Dimension - 36 x 2 x 2 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhaust Stud (25 072 36-S)
- A.R. NORTH AMERICA Insert, Coupling Love-Joy (65814411494)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- ANDERSON POLY TUBE 1/4""x400' (PE014017400R)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- BETTER BILT PRODUCTS Auger-Style Anchors (3A-A4-20 INCH HELICAL)
- GARDENERS BLUE RIBBON Sturdy Plastic Garden Ties (T013B)
- HEAT WAVE 110568 Rose & Bloom Continuous Release Plant Food; 4.5 lb. (HE29882)
- ECOCLEAN SOLUTIONS Ecoclean Solutions 257348 Gallon 20 Percent Vinegar Weed Killer (257348)
- BONIDE PRODUCTS Rooting Pwdr (925)
- BOND MANUFACTURING BAMBOO STAKES 4' 25PK (425)
- Piazza Plant & Tree Support