Shop All Plant & Tree Support
Piazza
SMG12029 2 ft. Bamboo Stake; 12 Pack
Mfr # PI835045
Zoro # G603969237
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI835045
- Zoro # G603969237
- UPC # 753153429524
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged bamboo stakes
- I Ideal For Annuals, Perennials, Vegetables, Small Shrubs & Climbing Plants
- Durable strong
- Keeps plants from falling.
- 12 pack
- Size - 2 ft.
- Dimension - 24 x 1.5 x 1.5 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- CHEW + HEAL Stop the Poo Chew - 120 Chews (CH-38961)
- BIOADVANCED Granules Insect Killer 10 lb (700294H)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- PIAZZA SMG12066 6 ft. Hardwood Stakes, 5PK (PI137718)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- GREENES EDGING LAWN CEDAR 6""X10' (RC41)
- OSMOCOTE Fertilizer Osmo Flw/Veg 2Lb (277260)
- GREENSCAPES 50 ft. L X 3 ft. W Garden Netting (46636)
- BOND MANUFACTURING Bond Manufacturing SMG12101W 3 x 44 in. Plant Prop (184827)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- Piazza Landscaping Materials