Shop All Rebar Tie Wire
Piazza
R385CT 12 in. Galvanized Wire Stake
Mfr # PI929068
Zoro # G704040873
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI929068
- Zoro # G704040873
- UPC # 739608544943
- Country of Origin China
- Category Rebar Tie Wire
Description
Features
- Holds 1/2 in. - 5/8 in. Or 0.710 in. Lines in place.
- 11-gauge steel.
- Easy to bend.
- Packed in clear plastic tube.
- Size - 12 in.
- Item weight - 0.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- STENS Scan Tool Includes Briggs And Stratton and Kohler adapter cables (750-900)
- KOHLER Bracket Air Cleaner (24 126 206-S)
- AIC REPLACEMENT PARTS 7/8 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchange (L095-7/8-RAP)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- MUTUAL INDUSTRIES OSHA Rebar Cap (Pack of 100) (14640-4)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- PRIMESOURCE BUILDING PRODUCTS 20Ct 2-1/4" Rebar Chair (IHCP21420R)
- AMERICAN WIRE TIE Wire Ties, 18" 16 Ga B/A , 2.5 M/Bd, 2500PK (16BA18-DOMNY)
- Piazza Rebar Tie Wire