Shop All Planters & Window Boxes
Piazza
DB10020-06I Low Bell Glazed Planter Green - 6 in. - pack of 4
Mfr # PI1490086
Zoro # G203785695
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI1490086
- Zoro # G203785695
- UPC # 780997006130
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Size: 6"
- Green color
- With attached saucer for drainage
- Ceramic
- Dimension: 8.5" H x 17.5" W x 17.5" L
- Weight: 14.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-21 Extreme (742P0741-X)
- STENS Air Filter Kit 605-531 For Stihl 4238 140 4404 (605-531)
- SHAX Lime Replacement Canopy, 10 x 10 ft. (6000C)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-100X100)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Wide Mouth Engraved Rectangle Body Matte Silver Set of 3 (45951)
- BLOEM TERRATRAY LIV GREEN 10"" (51410)
- MAYNE Cambridge Tall Planter - White (4834-W)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Cobalt Blue (2448-1)
- FORO 11 in. Driftwood Sea Turtle Figurine (FO2095533)
- MAYNE Lakeland Tall Planter - Black (5868-B)
- TARTER Tarter RBGP318 8 ft. Raised Bed Planter - Oval Galvanized (RBGP318)
- Piazza Planters & Window Boxes