Shop All Planters & Window Boxes
Piazza
DB10020-06D 6 in. Blue Low Glazed Planter - pack of 4
Mfr # PI32552
Zoro # G203773609
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI32552
- Zoro # G203773609
- UPC # 654204006773
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Blue
- Material: Ceramic
- Product Type: Low Bell Glazed Planter
- Shape: Bell
- Saucer Included: Yes
- Height: 6 in.
- Dimensions: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU3)
- CLEVELAND IRON WORKS Pellet Stove 2500 sq. ft. Large 130 IB H (PS130W-CIW)
- MTD Nut-Lug 1/2-20 (712-04311)
- CRAFTSMAN 40" Tow-Behind Lawn Dethatcher (CMXGZBF7124315)
- SUNCAST PLANTER FRMNGTN 16"" BRN (1619BP4)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Fairfield 24x24 Elevated Garden Bed - White (4888-W)
- FISKARS POTTERY Bloem Ariana Planter (AP1213)
- GRILLTOWN LuxenHome White MgO 18.5in. H Tall Tapered Planter (GR2684134)
- AUDUBON Audubon Deck Bracket (NADECK)
- REAL WOOD PRODUCTS Oak Barrel GDN Planter (B110)
- Piazza Planters & Window Boxes