Shop All Bar & Counter Height Tables
Piazza
Bar Table in White -
Mfr # PI946255
Zoro # G103793172
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI946255
- Zoro # G103793172
- UPC # 746591505516
- Country of Origin China
- Category Bar & Counter Height Tables
Description
This bar table is made from Acacia hardwood, which is reputable for durability, structural strength, attractive appearance, and sanity smooth surface. It’s water repellent, insect resistant, and suitable for use in exposed locations. The wood also has the unique qualities of not rotting or accumulating rust even when joined with metal.
Some assembly required.
Style: Contemporary.
Finish: White painted.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: Straight legs, with leg rest.
Sustainable claims: Renewable resource.
Sustainable certification: Forest Stewardship Council (FSC).
Dimension: 27.5" L x 28" W x 43.25" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- HON Cabinet, Stor, 24x36x72, Bk (SC2472P)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- JAMESDAR Kurv 3-Piece Counter Height Café Set (JSET210-WH)
- Piazza Bar & Counter Height Tables