Shop All Pond & Fountain Pumps
Piazza
7301710 Pond Pump - Medium
Mfr # PI32758
Zoro # G904002848
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI32758
- Zoro # G904002848
- UPC # 654204007855
- Country of Origin China
- Category Pond & Fountain Pumps
Description
Features
- Material: Plastic
- Product Type: Pond Pump
- Width: 4 in.
- Length: 4 in.
- Flow Rate: 325 gph
- Number in Package: 1 pk
- Color Family: Black
- Height: 5.5 in.
- Voltage: 115 volts
- Wattage: 50 watts
- Submersible pump continuously pumps 325 gallons per hour of water at one foot lift
- For use with medium sized ponds
- Designed to operate completely submerged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506802)
- FILL-RITE Meter Flange Kit (KIT120FLG)
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- ARO Replacement Ball, Delrine (90532-6)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- GEO GLOBAL PARTNERS 70 To 140 Gph Fountain Pump (PF140)
- PONDMASTER PM1000 Fltr use w/pumps up to 1000GPH, remvble fltr media (02211)
- CAPP/USA Danner Supreme Hydroponic 350GPH Utility Pump with Venturi (CA199850)
- DANNER Replacement Rotor for 6600 Skimmer Pump. (21025)
- CAMPBELL Pump, Pitcher (PP2)
- DANNER AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (40514)
- Piazza Pond & Fountain Pumps