Shop All Nozzles & Wands
Piazza
58959 Telescoping Gutter Wand
Mfr # PI32663
Zoro # G503956245
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI32663
- Zoro # G503956245
- UPC # 654204007299
- Country of Origin China
- Category Nozzles & Wands
Description
Features
- Number of Spray Patterns: 1 pattern
- Spray Pattern: Solid Stream
- Product Type: Wand Gutter Cleaner
- Material: Aluminum
- Wand Length: 70 in.
- Color Family: Black/White
- Wand: Yes
- Water Flow Control: Other
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Terminal (33356)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 4'x50' (29545B)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-004 28400-Z0D-V04Za (150-004)
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- DRAMM 16 Inch Watering Extension Handle (116-GC)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Red (60-12721)
- LIQUI MOLY JetClean Plus Expansion Adapter Kit, 1 pc, 7087 (7087)
- SPOT Skinneeez Teaser Wands W/Catnip (2727)
- Piazza Watering & Irrigation