Shop All Fountains, Garden Statues & Sculptures
Piazza
380050B 4 in. Tubing Support Stakes
Mfr # PI158873
Zoro # G304041287
original price:
$26.19
8% off
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piazza
- MFR # PI158873
- Zoro # G304041287
- UPC # 654204857955
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- Material: Plastic
- Product Type: Drip Irrigation Tubing Support Stakes
- Length: 4 in.
- Number in Package: 50
- Color Family: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- MTD Bracket.Index Door Lh (781-0703-0637)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- MARSON Carson 62952 30 in. Signature Sonnet Windchime - Serenity Prayer (62952)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Hershel, the Forest Fawn Baby Deer Statue (QM2737500)
- DESIGN TOSCANO Grand Cathedral Angel Sculpture (YB1826)
- DESIGN TOSCANO Tyrannosaurus Rex Scaled Dinosaur Statue (NE110018)
- EZ VANE EZ Vane EZ1414-GR Pointer Dog Weathervane with Garden Mount (EZ1414-GR)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- Piazza Fountains, Garden Statues & Sculptures