Shop All Shovels and Scoops
Piazza
3.5 in. Poly Hand Scoop - Black; Small
Mfr # PI565881
Zoro # G004107214
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI565881
- Zoro # G004107214
- UPC # 723902259863
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
Features
- Poly hand scoop features a poly body and handle
- Perfect for salt, grain, feed pet foods and bird seed
- Small hand scoop
- Color: Black
- Capacity: 16 oz
- Size: Small
- Dimension: 3" H x 4" W x 11" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- BRIGGS & STRATTON Fuel Gauge Cap (189420GS)
- PANACEA BRACKET BASIC 9"" WHITE (85592)
- RAIN BIRD Impact Sprinkler Head, 20 to 50 psi (25PJDA-C)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- RAZOR-BACK Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle (47103)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Fiberglass Handle (44000)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- Piazza Shovels and Scoops