Piazza

24in. Anvil Pruner Loppers With Fiberglass Handle


product price: $57.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Compound-action anvil loppers
  • 2" diameter cutting capacity
  • Four-bar compound linkage triples your cutting power
  • Resharpenable, Non-Stick coated high-carbon steel blade
  • Replaceable blade and anvil
  • Extra-long 12" non-slip foam grips
  • 24" fiberglass handles
  • Length: 2
  • Width: 31.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.