Piazza

24 x 39 in. Filter Media; Blue


product price: $48.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The advanced filter media for today's serious pond enthusiast. One look at will convince you of its practical and versatile qualities. The open, highly aerobic 3 dimensional structure promotes healthy water conditions and ease of cleaning in most non-pressurized filter designs. is a filter media that is simple and that works.

The various densities can be used in sequence or separately for unique filtration requirements. This is one of the greatest characteristics which has to offer. No other media on the market can perform this step-wise filtration. effectively separates large particles to small and still maintains a very aerobic and free flow of water without channeling. is slightly buoyant and will not sink to the bottom of your filter. stood vertically on end will not float. stacked horizontally will hold each other down. Due to it's rigidity the can be wedged in place in the filter without support.

Features
  • 24 x 39 in. Filter Media
  • Approximately 24" x 39" x 1.5" (60cm x 100cm x 4cm)
  • Weight per half sheet is between 4 to 5 pounds depending on density.
  • One half sheet is 6.5 sq. ft.
  • 8 sq. ft. equals 1 cubic ft of media.
  • One half sheet equals .8 cubic feet or 6 gallon volume.
  • Semi-rigid, self-supporting and non-brittle.
  • Specific gravity: 0.95. Slightly buoyant.
  • Made of EVA material - Nontoxic to environment.
Specifications
  • Color: Blue
  • Size: 24 x 39 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.