Shop All Planters & Window Boxes
Piazza
100 Jade Planters Trio
Mfr # PI537126
Zoro # G003793630
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI537126
- Zoro # G003793630
- UPC # 723902047484
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Lush shades of sand and jade add natural elegance to your favorite plants, showing them off to stunning effect! Coordinating pots in three separate sizes create an effortless designer look.
- Drain hole at bottom of each pot.
- Item Weight - 13.2 lbs.
- Ceramic.
- Large: 12 dia. x 8 0.5 high
- Medium: 8 0.75 dia. x 6 0.5 high
- Small: 6 3/8 dia. x 4.75 in. high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Pro Safety Valve (82671806)
- ARTERRA PLASTIC FLIP DOWN DOOR ONLY FOR WF-8955PEC (WF-8910PEC-DO)
- KNESS PEST DEFENSE Glue Trap, 6-1/2 In. L, 5 In. W, PK2 (106-0-024)
- ARIENS Non-Abrasive Skid Shoes (72603100)
- NEXT2NATURE S/2 Enameled Galvanized Steel Hanging Planter (NE3539573)
- PAISAJE Brown Mica Bonsai Pot - Oval (PA2529788)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- BLOEM TERRATRAY TRCOT 14"" (451141-1002)
- TRENDSPOT Trendspot DB10021-08J Glazed Planter Aqua - 8 in. - pack of 2 (7393069)
- CLASSIC ACCESSORIES 24 in. Coco Trough Liner (VE2637646)
- MAYNE MAIL POST INC Mayne® Cape Cod 3-ft. Window Box Planter, White (4840-W)
- Piazza Planters & Window Boxes