Shop All Planters & Window Boxes
Piazza
100 Cobalt Planters Trio
Mfr # PI841004
Zoro # G903793877
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI841004
- Zoro # G903793877
- UPC # 753153327479
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Bright blue ceramic planters show off your greenery with a delicious dose of color! This super value set includes three pots in varied sizes, all with matching abstract motif.
- Drain hole at bottom of each pot.
- Item Weight - 13.2 lbs.
- Ceramic.
- Large: 12 dia. x 8 0.5 high
- Medium: 8 0.75 dia. x 6 0.5 high
- Small: 6 3/8 dia. x 4.75 in. high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Basketball Goal Net (8284SR)
- ZURN PLUMBING FITTINGS RV Tee Fitting For Use With PEX Copper CPVC PB Tubing Fitting Accepts 12 Inc (QT433T)
- GARDENCARE Replacement Lopper Bumper Kit for MV20 (GA592064)
- OREGON On/Off Switch for Bench Grinder & Rivet Spinner (109879)
- MAYNE Kobi 38 Tall Planter, White (8888-W)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- EMSCO GROUP Big Easy Picker Elevated Garden Kit And Stand (3346)
- AFD HOME 285 in Bourgois Tall Face Planter Grey (12019502)
- MAYNE Ellington 24 Tall Planter, White (5896-W)
- CHEUNGS Gray Wash Wooden Rectangular Planter with Metal Corner Accents (4911-14GW)
- Piazza Landscaping Materials