Shop All Garden Hoses
Piazza
052050 0.5 in. x 500 ft. Poly Drip Watering Hose
Mfr # PI138062
Zoro # G403922180
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piazza
- MFR # PI138062
- Zoro # G403922180
- UPC # 654204709032
- Country of Origin China
- Category Garden Hoses
Description
Features
- 0.5 in. X 500 ft. Poly drip watering hose.
- Uv inhibitors.
- Up to maximum pressure of 150 psi.
- Color - Black.
- Dimension - 27 l x 27 w x 6.5 h in.
- Item weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- NATURE SPRING Nature Spring 3-Tier Stacking Planter Tower, Green (570679FBI)
- SWAN SNCG34100 Garden Hose, 100 ft L, RubberVinyl, Red (CSNCG34100)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 75 feet with Machined GHT Fittings (HCG19-075E)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- LIBERTY Garden Rubber Leader Hose, 7 Feet Length (702-2)
- CAMCO GARDEN HOSE Y VALVE PLASTIC, LLC (20073)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- Piazza Watering & Irrigation