Shop All Pressure Switches
Piab
Vacuum Switch, 24VDC, 16/25" W, 47/50" H
Mfr # 01.10.250
Zoro # G710064757
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VS4015
- Port Type PNP/NPN
- Voltage 24V DC
- Switch Output Type PNP Output/NPN Output
- Weight 0.01 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.10.250
- Zoro # G710064757
- Country of Origin Sweden
- Category Pressure Switches
Dimensions
Overall Height | 23.9 mm |
Port Size | 1/8 in |
Overall Width | 16.25 mm |
Overall Depth | 16 1/4 mm |
Details
Item | Vacuum Switch |
Series | VS4015 |
Port Type | PNP/NPN |
Voltage | 24V DC |
Switch Output Type | PNP Output/NPN Output |
Weight | 0.01 lb |
Signal Pressure - Maximum | 19.79 in Hg |
Signal Pressure - Minimum | 67 kPa |
Minimum Operating Temperature | -13 Degrees F |
Maximum Vacuum Pressure | 29 psi |
Maximum Operating Temperature | 185 Degrees F |
Body Material | Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane |
Description
Vacuum Switch, Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane, Maximum Operating Temperature 185 Degrees F, Maximum Vacuum Pressure 29 psi, Minimum Operating Temperature -13 Degrees F, Overall Depth 16 1/4 mm, Overall Height 23.9 mm, Overall Width 16.25 mm, Port Size 1/8 in, Port Type PNP/NPN, Series VS4015, Signal Pressure - Maximum 19.79 in Hg, Signal Pressure - Minimum 67 kPa, Switch Output Type PNP Output/NPN Output, Voltage 24V DC, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- SOR 0.4-2Psi Pressure Switch (12LC-G2-M4-C2A)
- B & K Pressure Switch, 2 NC, DPST-DB, Form YY, 70 to 150 psi, Regulation between 2 thresholds Action (9013FHG12J52M1X)
- Piab Pressure Switches