Shop All Pressure Switches
Piab
Vacuum Switch, 24VDC, 16/25" W, 47/50" H
Mfr # 01.10.248
Zoro # G610064758
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Port Type PNP/NPN
- Series VS4015
- Maximum Operating Temperature 185 Degrees F
- Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.10.248
- Zoro # G610064758
- Country of Origin Sweden
- Category Pressure Switches
Dimensions
Port Size | 1/8 in |
Overall Width | 16.25 mm |
Overall Depth | 16 1/4 mm |
Overall Height | 23.9 mm |
Details
Item | Vacuum Switch |
Voltage | 24V DC |
Port Type | PNP/NPN |
Series | VS4015 |
Maximum Operating Temperature | 185 Degrees F |
Body Material | Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane |
Weight | 0.01 lb |
Minimum Operating Temperature | -13 Degrees F |
Signal Pressure - Minimum | 27 kPa |
Signal Pressure - Maximum | 7.97 in Hg |
Maximum Vacuum Pressure | 29 psi |
Switch Output Type | PNP Output/NPN Output |
Description
Vacuum Switch, Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane, Maximum Operating Temperature 185 Degrees F, Maximum Vacuum Pressure 29 psi, Minimum Operating Temperature -13 Degrees F, Overall Depth 16 1/4 mm, Overall Height 23.9 mm, Overall Width 16.25 mm, Port Size 1/8 in, Port Type PNP/NPN, Series VS4015, Signal Pressure - Maximum 7.97 in Hg, Signal Pressure - Minimum 27 kPa, Switch Output Type PNP Output/NPN Output, Voltage 24V DC, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C10B)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T083)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- Piab Pressure Switches