Shop All Pressure Switches
Piab
Vacuum Switch, 24VDC, 16/25" W, 1-17/100" H
Mfr # 01.10.245
Zoro # G710064764
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type PNP/NPN
- Voltage 24V DC
- Series VS4015
- Signal Pressure - Minimum 27 kPa
- Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.10.245
- Zoro # G710064764
- Country of Origin Sweden
- Category Pressure Switches
Dimensions
Port Size | 6 mm |
Overall Height | 29.75 mm |
Overall Width | 16.25 mm |
Overall Depth | 16 1/4 mm |
Details
Item | Vacuum Switch |
Port Type | PNP/NPN |
Voltage | 24V DC |
Series | VS4015 |
Signal Pressure - Minimum | 27 kPa |
Body Material | Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane |
Signal Pressure - Maximum | 7.97 in Hg |
Switch Output Type | PNP Output/NPN Output |
Weight | 0.01 lb |
Maximum Vacuum Pressure | 29 psi |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Description
Vacuum Switch, Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane, Maximum Operating Temperature 185 Degrees F, Maximum Vacuum Pressure 29 psi, Minimum Operating Temperature -13 Degrees F, Overall Depth 16 1/4 mm, Overall Height 29.75 mm, Overall Width 16.25 mm, Port Size 6 mm, Port Type PNP/NPN, Series VS4015, Signal Pressure - Maximum 7.97 in Hg, Signal Pressure - Minimum 27 kPa, Switch Output Type PNP Output/NPN Output, Voltage 24V DC, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27M1X)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- Piab Switches