Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 44.4 mm Overall H
Mfr # VGS5010.AH.00.BA
Zoro # G010064686
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.4 mm
- Series VGS 5010
- Vacuum Port Gender Male
- Vacuum Port Size 1/2 in
- Overall Depth 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS5010.AH.00.BA
- Zoro # G010064686
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 44.4 mm |
Vacuum Port Size | 1/2 in |
Overall Depth | 33 mm |
Exhaust Port Size | 19 mm |
Pressure Port Size | 8 mm |
Details
Item | Vacuum Generator |
Series | VGS 5010 |
Vacuum Port Gender | Male |
Maximum Supply Pressure | 0.7 MPa |
Cartridge Type | COAX MIDI Si32-2 Non-Return Valve |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Standards | RoHS Compliant |
Vacuum Port Type | G |
Number of Stages | 2 |
Exhaust Port Gender | Female |
Pressure Port Gender | Female |
Description
Item Vacuum Generator, Cartridge Type COAX MIDI Si32-2 Non-Return Valve, Exhaust Port Gender Female, Exhaust Port Size 19 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 33 mm, Overall Height 44.4 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Series VGS 5010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/2 in, Vacuum Port Type G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Shielded PVC Cable, Gray (A99BA-200C)
- DIAL MFG HD BRONZE FLOAT VLV3/8"" (4164)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- Piab Vacuum Pump Parts