Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 44.4 mm Overall H
Mfr # VGS5010.AF.00.BA
Zoro # G110064739
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.4 mm
- Pressure Port Size 8 mm
- Vacuum Port Gender Male
- Cartridge Type COAX MIDI Si32-2
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VGS5010.AF.00.BA
- Zoro # G110064739
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 44.4 mm |
Pressure Port Size | 8 mm |
Vacuum Port Size | 1/2 in |
Overall Depth | 33 mm |
Exhaust Port Size | 19 mm |
Details
Item | Vacuum Generator |
Vacuum Port Gender | Male |
Cartridge Type | COAX MIDI Si32-2 |
Standards | RoHS Compliant |
Vacuum Port Type | G |
Maximum Supply Pressure | 0.7 MPa |
Exhaust Port Gender | Female |
Pressure Port Gender | Female |
Minimum Operating Temperature | -10 Degrees C |
Series | VGS 5010 |
Number of Stages | 2 |
Maximum Operating Temperature | 80 Degrees C |
Description
Item Vacuum Generator, Cartridge Type COAX MIDI Si32-2, Exhaust Port Gender Female, Exhaust Port Size 19 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 33 mm, Overall Height 44.4 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Series VGS 5010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/2 in, Vacuum Port Type G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- HONEYWELL Fluid Power Gas Valve (V4062A1008)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- Piab Vacuum Pump Parts