Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 44.4 mm Overall H
Mfr # VGS5010.AB.00.BA
Zoro # G710064702
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.4 mm
- Pressure Port Gender Female
- Series VGS 5010
- Cartridge Type COAX MIDI Pi48-2
- Overall Depth 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS5010.AB.00.BA
- Zoro # G710064702
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 44.4 mm |
Overall Depth | 33 mm |
Vacuum Port Size | 1/2 in |
Pressure Port Size | 8 mm |
Exhaust Port Size | 19 mm |
Details
Item | Vacuum Generator |
Pressure Port Gender | Female |
Series | VGS 5010 |
Cartridge Type | COAX MIDI Pi48-2 |
Minimum Operating Temperature | -10 Degrees C |
Vacuum Port Type | G |
Vacuum Port Gender | Male |
Standards | RoHS Compliant |
Maximum Operating Temperature | 80 Degrees C |
Maximum Supply Pressure | 0.7 MPa |
Exhaust Port Gender | Female |
Number of Stages | 2 |
Description
Item Vacuum Generator, Cartridge Type COAX MIDI Pi48-2, Exhaust Port Gender Female, Exhaust Port Size 19 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 33 mm, Overall Height 44.4 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Series VGS 5010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/2 in, Vacuum Port Type G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- KATS Circulating Tank Heater, 1500W, 120V (13150)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- Piab Vacuum Pump Parts