Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 44 mm Overall H
Mfr # VGS3040.00.AI.00.AA.01.AA
Zoro # G610064741
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Blow-Off Release
- Overall Height 44 mm
- Maximum Operating Temperature 50 Degrees C
- Vacuum Port Gender Female
- Pressure Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VGS3040.00.AI.00.AA.01.AA
- Zoro # G610064741
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 44 mm |
Pressure Port Size | 1/8 in |
Overall Depth | 88.6 mm |
Vacuum Port Size | 3/8 in |
Details
Item | Vacuum Generator |
Valve Type | Blow-Off Release |
Maximum Operating Temperature | 50 Degrees C |
Vacuum Port Gender | Female |
Series | VGS 3040 |
Cartridge Type | COAX MINI Si08-3 Non-Return Valve |
Pressure Port Gender | Female |
Standards | RoHS Compliant |
Minimum Supply Pressure | 0.3 MPa |
Control Valve | Normally Open |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Port Type | G |
Pressure Port Type | NPSF |
Maximum Supply Pressure | 0.7 MPa |
Number of Stages | 3 |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Si08-3 Non-Return Valve, Control Valve Normally Open, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 0.3 MPa, Number of Stages 3, Overall Depth 88.6 mm, Overall Height 44 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPSF, Series VGS 3040, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mp560 Programmer, Selectable (MP560)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa24X10 (66324)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- Piab Vacuum Pump Parts