Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 44 mm Overall H
Mfr # VGS3040.00.AD.00.AA.01.AA
Zoro # G810064718
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 mm
- Valve Type Blow-Off Release
- Series VGS 3040
- Control Valve Normally Open
- Overall Depth 88.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3040.00.AD.00.AA.01.AA
- Zoro # G810064718
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 44 mm |
Overall Depth | 88.6 mm |
Pressure Port Size | 1/8 in |
Vacuum Port Size | 3/8 in |
Details
Item | Vacuum Generator |
Valve Type | Blow-Off Release |
Series | VGS 3040 |
Control Valve | Normally Open |
Maximum Operating Temperature | 50 Degrees C |
Cartridge Type | COAX MINI Pi12-2 Non-Return Valve |
Pressure Port Gender | Female |
Vacuum Port Type | G |
Number of Stages | 2 |
Maximum Supply Pressure | 0.7 MPa |
Pressure Port Type | NPSF |
Standards | RoHS Compliant |
Minimum Supply Pressure | 0.3 MPa |
Vacuum Port Gender | Female |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Pi12-2 Non-Return Valve, Control Valve Normally Open, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 0.3 MPa, Number of Stages 2, Overall Depth 88.6 mm, Overall Height 44 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPSF, Series VGS 3040, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12", MERV 15 (38XX51)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- GAST Glass Jar Replacement for Vacuum Pump (AA401)
- Piab Vacuum Pump Parts