Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 38.4 mm Overall H
Mfr # PIL.A.T.2.8X.10.X.XXX
Zoro # G810064725
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.25 oz
- Overall Width 68.3 mm
- Overall Height 38.4 mm
- Minimum Supply Pressure 65.3 psi
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # PIL.A.T.2.8X.10.X.XXX
- Zoro # G810064725
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 68.3 mm |
Overall Height | 38.4 mm |
Overall Depth | 21.2 mm |
Pressure Port Size | 8 mm |
Vacuum Port Size | 10 mm |
Details
Item | Vacuum Generator |
Weight | 1.25 oz |
Minimum Supply Pressure | 65.3 psi |
Maximum Operating Temperature | 122 Degrees F |
Vacuum Port Type | Tube |
Cartridge Type | (2) COAX MICRO Ti05-2 |
Actuation Mechanism | Pressure |
Pressure Port Gender | Female |
Minimum Operating Temperature | 32 Degrees F |
Air Consumption | 1.36 scfm |
Pressure Port Type | Tube |
Number of Stages | 2 |
Maximum Vacuum Pressure | 23.9 in Hg |
Maximum Supply Pressure | 101.5 psi |
Series | piINLINE plus |
Description
Item Vacuum Generator, Actuation Mechanism Pressure, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05-2, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.9 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 65.3 psi, Number of Stages 2, Overall Depth 21.2 mm, Overall Height 38.4 mm, Overall Width 68.3 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - Ocs (EV961802)
- SCOTSMAN Ice Dispenser Sensor, For 56FJ93 (11-0614-01)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- TJERNLUND PRODUCTS Motor (950-0131)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- Piab Vacuum Pump Parts