Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 38.4 mm Overall H
Mfr # PIL.A.S8.2.8X.10.X.XXX
Zoro # G410064705
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.25 oz
- Overall Height 38.4 mm
- Overall Width 68.3 mm
- Pressure Port Type Tube
- Cartridge Type (2) STX0785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # PIL.A.S8.2.8X.10.X.XXX
- Zoro # G410064705
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 38.4 mm |
Overall Width | 68.3 mm |
Pressure Port Size | 8 mm |
Overall Depth | 21.2 mm |
Vacuum Port Size | 10 mm |
Details
Item | Vacuum Generator |
Weight | 1.25 oz |
Pressure Port Type | Tube |
Cartridge Type | (2) STX0785 |
Actuation Mechanism | Pressure |
Air Consumption | 2.16 scfm |
Minimum Supply Pressure | 65.3 psi |
Pressure Port Gender | Female |
Maximum Operating Temperature | 122 Degrees F |
Vacuum Port Type | Tube |
Maximum Vacuum Pressure | 25.1 in Hg |
Minimum Operating Temperature | 32 Degrees F |
Maximum Supply Pressure | 101.5 psi |
Series | piINLINE plus |
Description
Item Vacuum Generator, Actuation Mechanism Pressure, Air Consumption 2.16 scfm, Cartridge Type (2) STX0785, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 65.3 psi, Overall Depth 21.2 mm, Overall Height 38.4 mm, Overall Width 68.3 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE plus, Vacuum Port Size 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- Piab Vacuum Pump Parts