Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 35 mm Overall H
Mfr # 02.31.207
Zoro # G710064696
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.14 lb
- Overall Height 35 mm
- Overall Width 156.5 mm
- Standards RoHS Compliant
- Overall Depth 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 02.31.207
- Zoro # G710064696
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 35 mm |
Overall Width | 156.5 mm |
Overall Depth | 29 mm |
Vacuum Port Size | 3/8 in |
Pressure Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.14 lb |
Standards | RoHS Compliant |
Pressure Port Gender | Female |
Maximum Operating Temperature | 176 Degrees F |
Vacuum Port Type | G |
Vacuum Port Gender | Male |
Minimum Operating Temperature | 14 Degrees F |
Maximum Vacuum Pressure | 55 kPa |
Series | VGS 4005 |
Cartridge Type | SX12 |
Minimum Flow Rate | 0 scfm |
Maximum Supply Pressure | 101.5 psi |
Description
Item Vacuum Generator, Cartridge Type SX12, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 55 kPa, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 29 mm, Overall Height 35 mm, Overall Width 156.5 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 4005, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 0.14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conversion Kit (6PPR9)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- ILC FILTER 14X22X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 14 X 22 X 075 MADE IN THE USA FILT (WY-0H8H-7)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- Piab Vacuum Pump Parts