Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AM.00.BA
Zoro # G110064746
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.74 oz
- Valve Type Non-Return
- Overall Height 30 mm
- Pressure Port Gender Female
- Vacuum Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3010.AM.00.BA
- Zoro # G110064746
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Vacuum Port Size | 3/8 in |
Exhaust Port Size | 11 mm |
Pressure Port Size | 6 mm |
Overall Depth | 23 mm |
Details
Item | Vacuum Generator |
Weight | 5.74 oz |
Valve Type | Non-Return |
Pressure Port Gender | Female |
Vacuum Port Type | G |
Cartridge Type | COAX MINI Xi10-3 Non-Return Valve |
Vacuum Port Gender | Male |
Exhaust Port Gender | Female |
Series | VGS 3010 |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Number of Stages | 3 |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Xi10-3 Non-Return Valve, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 3, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Valve Type Non-Return, Weight 5.74 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 519601 3/4" Cast Iron Flange (519601)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- Piab Vacuum Pump Parts