Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AL.00.BA
Zoro # G810064688
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.64 oz
- Overall Height 30 mm
- Valve Type Non-Return
- Vacuum Port Gender Male
- Vacuum Port Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VGS3010.AL.00.BA
- Zoro # G810064688
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Vacuum Port Size | 3/8 in |
Exhaust Port Size | 11 mm |
Pressure Port Size | 6 mm |
Overall Depth | 23 mm |
Details
Item | Vacuum Generator |
Weight | 5.64 oz |
Valve Type | Non-Return |
Vacuum Port Gender | Male |
Minimum Operating Temperature | 14 Degrees F |
Number of Stages | 2 |
Series | VGS 3010 |
Maximum Operating Temperature | 176 Degrees F |
Pressure Port Gender | Female |
Exhaust Port Gender | Female |
Vacuum Port Type | G |
Cartridge Type | COAX MINI Xi10-2 Non-Return Valve |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Xi10-2 Non-Return Valve, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 2, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Valve Type Non-Return, Weight 5.64 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 45-21219-82 Ignition Cable Kit (45-21219-8)
- SUPCO Supco Condensate Pan (CP802-240)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- SUPCO Hard Start Kit, 115 Volts, 60 (RCO810)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- Piab Vacuum Pump Parts