Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AG.00.BA
Zoro # G410064729
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.74 oz
- Overall Height 30 mm
- Maximum Operating Temperature 176 Degrees F
- Pressure Port Gender Female
- Exhaust Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3010.AG.00.BA
- Zoro # G410064729
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Overall Depth | 23 mm |
Exhaust Port Size | 11 mm |
Pressure Port Size | 6 mm |
Vacuum Port Size | 3/8 in |
Details
Item | Vacuum Generator |
Weight | 5.74 oz |
Maximum Operating Temperature | 176 Degrees F |
Pressure Port Gender | Female |
Exhaust Port Gender | Female |
Vacuum Port Type | G |
Series | VGS 3010 |
Vacuum Port Gender | Male |
Minimum Operating Temperature | 14 Degrees F |
Cartridge Type | COAX MINI Si08-3 |
Number of Stages | 3 |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Si08-3, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 3, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 5.74 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts114F Discharge Air Sensor (TS114F)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- PARKER Valve, Expansion (CAJW)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- ARMSTRONG PUMPS Aquastat (110123-121)
- Piab Vacuum Pump Parts