Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AE.00.BA
Zoro # G210064721
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.74 oz
- Overall Height 30 mm
- Valve Type Non-Return
- Series VGS 3010
- Vacuum Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VGS3010.AE.00.BA
- Zoro # G210064721
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Overall Depth | 23 mm |
Vacuum Port Size | 3/8 in |
Pressure Port Size | 6 mm |
Exhaust Port Size | 11 mm |
Details
Item | Vacuum Generator |
Weight | 5.74 oz |
Valve Type | Non-Return |
Series | VGS 3010 |
Vacuum Port Type | G |
Pressure Port Gender | Female |
Number of Stages | 3 |
Exhaust Port Gender | Female |
Cartridge Type | COAX MINI Pi12-3 Non-Return Valve |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Vacuum Port Gender | Male |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Pi12-3 Non-Return Valve, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 3, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Valve Type Non-Return, Weight 5.74 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- Piab Vacuum Pump Parts