Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AD.00.BA
Zoro # G210064752
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.64 oz
- Overall Height 30 mm
- Valve Type Non-Return
- Exhaust Port Gender Female
- Series VGS 3010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3010.AD.00.BA
- Zoro # G210064752
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Overall Depth | 23 mm |
Exhaust Port Size | 11 mm |
Vacuum Port Size | 3/8 in |
Pressure Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 5.64 oz |
Valve Type | Non-Return |
Exhaust Port Gender | Female |
Series | VGS 3010 |
Number of Stages | 2 |
Vacuum Port Type | G |
Vacuum Port Gender | Male |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Pressure Port Gender | Female |
Cartridge Type | COAX MINI Pi12-2 Non-Return Valve |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Pi12-2 Non-Return Valve, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 2, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Valve Type Non-Return, Weight 5.64 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- DAYTON Spark Plug Kit (SP-KFA1009)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- Piab Vacuum Pump Parts