Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AC.00.BA
Zoro # G610064710
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.73 oz
- Overall Height 30 mm
- Cartridge Type COAX MINI Pi12-3
- Exhaust Port Size 11 mm
- Vacuum Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3010.AC.00.BA
- Zoro # G610064710
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Exhaust Port Size | 11 mm |
Pressure Port Size | 6 mm |
Vacuum Port Size | 3/8 in |
Overall Depth | 23 mm |
Details
Item | Vacuum Generator |
Weight | 5.73 oz |
Cartridge Type | COAX MINI Pi12-3 |
Vacuum Port Type | G |
Pressure Port Gender | Female |
Number of Stages | 3 |
Minimum Operating Temperature | 14 Degrees F |
Series | VGS 3010 |
Maximum Operating Temperature | 176 Degrees F |
Exhaust Port Gender | Female |
Vacuum Port Gender | Male |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Pi12-3, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 3, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 5.73 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Commercial Air Scrubber Negative Air Machine, 4 Stage W/HEPA Filter, 1000 CFM (293052)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- Piab Vacuum Pump Parts