Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 30 mm Overall H
Mfr # VGS3010.AB.00.BA
Zoro # G410064712
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.64 oz
- Overall Height 30 mm
- Number of Stages 2
- Exhaust Port Size 11 mm
- Series VGS 3010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS3010.AB.00.BA
- Zoro # G410064712
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 30 mm |
Exhaust Port Size | 11 mm |
Vacuum Port Size | 3/8 in |
Pressure Port Size | 6 mm |
Overall Depth | 23 mm |
Details
Item | Vacuum Generator |
Weight | 5.64 oz |
Number of Stages | 2 |
Series | VGS 3010 |
Vacuum Port Gender | Male |
Vacuum Port Type | G |
Pressure Port Gender | Female |
Maximum Operating Temperature | 176 Degrees F |
Exhaust Port Gender | Female |
Cartridge Type | COAX MINI Pi12-2 |
Minimum Operating Temperature | 14 Degrees F |
Description
Item Vacuum Generator, Cartridge Type COAX MINI Pi12-2, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 2, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 5.64 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 24 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB2425-13R-2)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025891)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- Piab Vacuum Pump Parts