Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 28 mm Overall H
Mfr # 01.22.899
Zoro # G910064694
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.068 oz
- Overall Height 28 mm
- Overall Width 155 mm
- Vacuum Port Gender Female
- Air Consumption 4.24 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.899
- Zoro # G910064694
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 28 mm |
Overall Width | 155 mm |
Overall Depth | 28 mm |
Vacuum Port Size | 12 mm |
Pressure Port Size | 8 mm |
Details
Item | Vacuum Generator |
Weight | 3.068 oz |
Vacuum Port Gender | Female |
Air Consumption | 4.24 scfm |
Maximum Flow Rate | 5.72 scfm |
Maximum Vacuum Pressure | 26.58 in Hg |
Minimum Operating Temperature | 14 Degrees F |
Pressure Port Type | Tube |
Vacuum Port Type | Tube |
Cartridge Type | COAX MIDI Pi |
Maximum Operating Temperature | 176 Degrees F |
Minimum Flow Rate | 0 scfm |
Series | piINLINE MIDI |
Pressure Port Gender | Female |
Standards | RoHS Compliant |
Maximum Supply Pressure | 101.5 psi |
Description
Item Vacuum Generator, Air Consumption 4.24 scfm, Cartridge Type COAX MIDI Pi, Maximum Flow Rate 5.72 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 26.58 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 28 mm, Overall Height 28 mm, Overall Width 155 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE MIDI, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Ceiling 3X10In White (RG0128)
- COPELAND Heater, 240V, 90W (918-0047-01)
- ARMSTRONG 81W03 100973-01 Ignition Control (81W03)
- GOODMAN Propeller, 20 in., CCW (0150M00012S)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- Piab Vacuum Pump Parts