Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 28 mm Overall H
Mfr # 01.22.032
Zoro # G610064703
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.068 oz
- Overall Height 28 mm
- Overall Width 155 mm
- Standards RoHS Compliant
- Series piINLINE MIDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.032
- Zoro # G610064703
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 28 mm |
Overall Width | 155 mm |
Pressure Port Size | 8 mm |
Overall Depth | 28 mm |
Vacuum Port Size | 12 mm |
Details
Item | Vacuum Generator |
Weight | 3.068 oz |
Standards | RoHS Compliant |
Series | piINLINE MIDI |
Pressure Port Gender | Female |
Minimum Flow Rate | 0 scfm |
Cartridge Type | COAX MIDI Si |
Pressure Port Type | Tube |
Vacuum Port Type | Tube |
Maximum Supply Pressure | 101.5 psi |
Vacuum Port Gender | Female |
Maximum Vacuum Pressure | 22.15 in Hg |
Maximum Flow Rate | 6.57 scfm |
Air Consumption | 3.71 scfm |
Description
Item Vacuum Generator, Air Consumption 3.71 scfm, Cartridge Type COAX MIDI Si, Maximum Flow Rate 6.57 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Flow Rate 0 scfm, Overall Depth 28 mm, Overall Height 28 mm, Overall Width 155 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE MIDI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 12 mm, Vacuum Port Type Tube, Weight 3.068 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Propane Hose/Regulator Assembly, 12 ft. (F273072)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7V8)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- Piab Vacuum Pump Parts