Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 22 mm Overall H
Mfr # 02.08.768
Zoro # G710064689
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.66 oz
- Overall Height 22 mm
- Overall Width 80.2 mm
- Air Consumption 2.16 scfm
- Minimum Flow Rate 0 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 02.08.768
- Zoro # G710064689
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 22 mm |
Overall Width | 80.2 mm |
Pressure Port Size | 1/4 in |
Overall Depth | 32.4 mm |
Details
Item | Vacuum Generator |
Weight | 1.66 oz |
Air Consumption | 2.16 scfm |
Minimum Flow Rate | 0 scfm |
Maximum Operating Temperature | 122 Degrees F |
Cartridge Type | (2) STX0785 |
Maximum Supply Pressure | 101.5 psi |
Pressure Port Type | Tube |
Minimum Supply Pressure | 43.5 psi |
Maximum Vacuum Pressure | 25.1 in Hg |
Pressure Port Gender | Female |
Maximum Flow Rate | 1 scfm |
Standards | RoHS Compliant |
Series | piSTAMP |
Minimum Operating Temperature | 32 Degrees F |
Description
Item Vacuum Generator, Air Consumption 2.16 scfm, Cartridge Type (2) STX0785, Maximum Flow Rate 1 scfm, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 43.5 psi, Overall Depth 32.4 mm, Overall Height 22 mm, Overall Width 80.2 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series piSTAMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Slide Rails (VTSYT1212LRG)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- BROAN Blower Assembly (97009796)
- EVERPURE Claris System - L (EV4339-12)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- Piab Vacuum Pump Parts