Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 22 mm Overall H
Mfr # 02.08.766
Zoro # G010064709
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.73 oz
- Overall Width 80.2 mm
- Overall Height 22 mm
- Maximum Supply Pressure 101.5 psi
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 02.08.766
- Zoro # G010064709
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 80.2 mm |
Overall Height | 22 mm |
Overall Depth | 32.4 mm |
Pressure Port Size | 8 mm |
Details
Item | Vacuum Generator |
Weight | 1.73 oz |
Maximum Supply Pressure | 101.5 psi |
Standards | RoHS Compliant |
Pressure Port Gender | Female |
Minimum Flow Rate | 0 scfm |
Minimum Supply Pressure | 43.5 psi |
Air Consumption | 2.16 scfm |
Pressure Port Type | Tube |
Cartridge Type | (2) STX0785 |
Maximum Operating Temperature | 122 Degrees F |
Maximum Flow Rate | 1 scfm |
Minimum Operating Temperature | 32 Degrees F |
Maximum Vacuum Pressure | 25.1 in Hg |
Series | piSTAMP |
Description
Item Vacuum Generator, Air Consumption 2.16 scfm, Cartridge Type (2) STX0785, Maximum Flow Rate 1 scfm, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 43.5 psi, Overall Depth 32.4 mm, Overall Height 22 mm, Overall Width 80.2 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piSTAMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Inducer Assembly (5H0750380000)
- SELKIRK Collar Storm6"6Rv-Sc (106810)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA26)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- Piab Vacuum Pump Parts