Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 22 mm Overall H
Mfr # 02.07.772
Zoro # G610064727
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.66 oz
- Overall Height 22 mm
- Overall Width 80.2 mm
- Minimum Operating Temperature 32 Degrees F
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 02.07.772
- Zoro # G610064727
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 22 mm |
Overall Width | 80.2 mm |
Overall Depth | 32.4 mm |
Pressure Port Size | 1/4 in |
Details
Item | Vacuum Generator |
Weight | 1.66 oz |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Cartridge Type | (2) COAX MICRO Ti05 |
Pressure Port Gender | Female |
Maximum Vacuum Pressure | 23.92 in Hg |
Series | piSTAMP |
Pressure Port Type | Tube |
Minimum Supply Pressure | 43.5 psi |
Maximum Supply Pressure | 101.5 psi |
Standards | RoHS Compliant |
Maximum Flow Rate | 1.48 scfm |
Number of Stages | 2 |
Minimum Flow Rate | 0 scfm |
Air Consumption | 1.36 scfm |
Description
Item Vacuum Generator, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05, Maximum Flow Rate 1.48 scfm, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.92 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 43.5 psi, Number of Stages 2, Overall Depth 32.4 mm, Overall Height 22 mm, Overall Width 80.2 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18241.8 12PK)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- ARMSTRONG PUMPS Aquastat (110123-121)
- Piab Vacuum Pump Parts