Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 22 mm Overall H
Mfr # 02.07.771
Zoro # G510064711
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.59 oz
- Overall Width 80.2 mm
- Overall Height 22 mm
- Minimum Flow Rate 0 scfm
- Maximum Vacuum Pressure 23.92 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 02.07.771
- Zoro # G510064711
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 80.2 mm |
Overall Height | 22 mm |
Overall Depth | 32.4 mm |
Pressure Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 1.59 oz |
Minimum Flow Rate | 0 scfm |
Maximum Vacuum Pressure | 23.92 in Hg |
Pressure Port Gender | Female |
Maximum Supply Pressure | 101.5 psi |
Cartridge Type | (2) COAX MICRO Ti05 |
Maximum Operating Temperature | 122 Degrees F |
Standards | RoHS Compliant |
Pressure Port Type | Tube |
Air Consumption | 1.36 scfm |
Minimum Operating Temperature | 32 Degrees F |
Series | piSTAMP |
Maximum Flow Rate | 1.48 scfm |
Minimum Supply Pressure | 43.5 psi |
Number of Stages | 2 |
Description
Item Vacuum Generator, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05, Maximum Flow Rate 1.48 scfm, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.92 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 43.5 psi, Number of Stages 2, Overall Depth 32.4 mm, Overall Height 22 mm, Overall Width 80.2 mm, Pressure Port Gender Female, Pressure Port Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter, 12", Aluminum (SA12)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- Piab Vacuum Pump Parts