Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 19 mm Overall H
Mfr # 01.22.898
Zoro # G010064747
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.77 oz
- Overall Height 19 mm
- Overall Width 96 mm
- Standards RoHS Compliant
- Maximum Supply Pressure 101.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.898
- Zoro # G010064747
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 19 mm |
Overall Width | 96 mm |
Overall Depth | 19 mm |
Vacuum Port Size | 8 mm |
Pressure Port Size | 8 mm |
Details
Item | Vacuum Generator |
Weight | 0.77 oz |
Standards | RoHS Compliant |
Maximum Supply Pressure | 101.5 psi |
Pressure Port Type | Tube |
Minimum Flow Rate | 0.023 scfm |
Air Consumption | 0.97 scfm |
Cartridge Type | COAX MINI Xi |
Vacuum Port Gender | Female |
Vacuum Port Type | Tube |
Pressure Port Gender | Female |
Series | piINLINE MINI |
Maximum Flow Rate | 1.31 scfm |
Maximum Vacuum Pressure | 27.76 in Hg |
Description
Item Vacuum Generator, Air Consumption 0.97 scfm, Cartridge Type COAX MINI Xi, Maximum Flow Rate 1.31 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 27.76 in Hg, Minimum Flow Rate 0.023 scfm, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 8 mm, Vacuum Port Type Tube, Weight 0.77 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEMP Portable Electric Jobsite & Garage Heater, 3000W, 208/240V AC (PT-53-240)
- MANITOWOC Float Chamber (000006515)
- RAYPAK Pilot Assembly, Natural/Propane Lid Gas (002003F)
- MCDONNELL & MILLER 150S-M Hi Pressure Level Control (150S-M)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- Piab Vacuum Pump Parts