Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 19 mm Overall H
Mfr # 01.22.896
Zoro # G510064704
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.77 oz
- Overall Width 96 mm
- Overall Height 19 mm
- Overall Depth 19 mm
- Pressure Port Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # 01.22.896
- Zoro # G510064704
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 96 mm |
Overall Height | 19 mm |
Overall Depth | 19 mm |
Pressure Port Size | 8 mm |
Vacuum Port Size | 8 mm |
Details
Item | Vacuum Generator |
Weight | 0.77 oz |
Pressure Port Type | Tube |
Standards | RoHS Compliant |
Series | piINLINE MINI |
Maximum Flow Rate | 1.46 scfm |
Minimum Flow Rate | 0 scfm |
Maximum Vacuum Pressure | 22.15 in Hg |
Vacuum Port Type | Tube |
Pressure Port Gender | Female |
Cartridge Type | COAX MINI Si |
Vacuum Port Gender | Female |
Air Consumption | 0.93 scfm |
Maximum Supply Pressure | 101.5 psi |
Description
Item Vacuum Generator, Air Consumption 0.93 scfm, Cartridge Type COAX MINI Si, Maximum Flow Rate 1.46 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Flow Rate 0 scfm, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 8 mm, Vacuum Port Type Tube, Weight 0.77 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22 x 22 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (22221.POLY 12PK)
- MR. HEATER Comfort Collection 10000 Btu/h 300 sq ft Radiant Natural Gas/Liquid Propane Heater (F299960)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- DAYTON Replacement Blower 'Wheel (2ZB44)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- Piab Vacuum Pump Parts